Zoro Homepage

L-Shape, Hex Key Set

  • Mfr # 35393

  • Zoro # G3560700


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

End Shape
Standard
Tip Size
0.028", 0.035", 0.050", 1/16", 5/64"
Handle Type
L-Shape
Blade Material
Chrome Vanadium Molybdenum Steel
Includes
(5) L-Key's: 0.028", 0.035", 0.050", 1/16", 5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35393
Zoro #
G3560700
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
0.028", 0.035", 0.050", 1/16", 5/64"

Details

Item
Standard Hex Key Set
End Shape
Standard
Measurement Type
SAE
Handle Type
L-Shape
Blade Material
Chrome Vanadium Molybdenum Steel
Includes
(5) L-Key's: 0.028", 0.035", 0.050", 1/16", 5/64"
Finish
Black Finish
Shape
Hex
SAE or Metric
SAE
Handle Material
Chrome-Vanadium-Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel

Description

Hex Wrench, Wt .31 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.