Zoro Homepage

Long Nose Plier

  • Mfr # 32623

  • Zoro # G0923091


product price: $18.19
/ea

Key Features

Overall Length
6.3"
Material
Tool steel
Handle Type
Textured Soft Vinyl Grip
Features
Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32623
Zoro #
G0923091
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
6.3"
Jaw Width
0.67"

Details

Item
Long Nose Plier
Material
Tool steel
Handle Type
Textured Soft Vinyl Grip
Features
Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Max. Jaw Opening
1.7"
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

With the WIHA TOOLS 32623 Long Nose Plier, you will be able to work with ease. The textured soft vinyl grip offers comfort and control, while the induction hardened cutting edges and jaws provide high durability. The heavy duty steel precision joints ensure that this needle nose plier is up to the task. This 6.3" long nose plier has a jaw width of 0.67". With a max jaw opening of 1.7", you can pick up even small objects with this tool. If you are looking for a needle nose plier that is both functional and comfortable, then look no further than the WIHA TOOLS 32623 Long Nose Plier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.