Zoro Homepage

Magicring Metric Screwdriver Set 1, 9 pcs

  • Mfr # 36790

  • Zoro # G0586997


product price: $63.99
/ea

Key Features

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Pieces
9
Includes
(6) Magic Ring Ball Ends: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (3) Standard Ball End Sizes: 1.5mm, 2mm, 2.5mm
Handle Material
Multi Component
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36790
Zoro #
G0586997
UPC #
084705367903
Country of Origin
Germany

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Ball End Metric Screwdriver Set
Number of Pieces
9
Includes
(6) Magic Ring Ball Ends: 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (3) Standard Ball End Sizes: 1.5mm, 2mm, 2.5mm
Handle Material
Multi Component
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Cushion Grip
Features
Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree
SAE or Metric
Metric
Finish
Chrome
Tether Style
Tether Capable
Material
Chrome Vanadium Molybdenum Steel

Description

The WIHA TOOLS 36790 Magicring Metric Screwdriver Set 1 is a 9-piece set of professional quality tools that are designed to help you get the job done right. These ball end metric screwdrivers can be used for various purposes, making them perfect for anyone who needs reliable tools on hand. The 9-piece set features magic ring ball ends and standard ball end sizes in metric measurements. They come with cushion grip handles made from multi component material. Their chrome finish provides durability and resistance against corrosion, while their chrome vanadium molybdenum steel construction ensures that they will last a long time to come. When it comes to getting the job done, WIHA TOOLS' 36790 Magicring Metric Screwdriver Set 1 makes it easy for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.