Shop WIHA

Master Tool Set, 12 pc, Metric

  • Mfr # 26970
  • Zoro # G523781872

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Primary Application
Electronics
Number of Electrical and Telecom Tools
0
Number of Plumbing Tools
0
Inspection and Retrieving Tools Included
Tweezers
Number of Putty Knives and Scrapers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26970
Zoro #
G523781872
UPC #
084705269702
Country of Origin
Germany
Item
Master Tool Set
Primary Application
Electronics
Number of Electrical and Telecom Tools
0
Number of Plumbing Tools
0
Inspection and Retrieving Tools Included
Tweezers
Number of Putty Knives and Scrapers
0
Tool Storage Type
Tool Pouch
Screwdrivers, Keys, and Bits Included
(2) Phillips Blades, (2) Slotted Blades, (3) Torx Blades
Number of Measuring and Testing Tools
0
Number of Abrasives and Finishing Tools
0
Includes
#0 x #1 Phillips Drive-Loc IV Blade, #000 x #00 Phillips Reversible Drive-Loc IV Blade, 110 mm ESD Safe Tweezers 5 SA, 120 mm ESD Safe Tweezers 2a SA, 120 mm ESD Safe Tweezers 7a SA, 130 mm ESD Safe Tweezers AA SA, 2.0 mm x 3.5 mm Slotted Reversible Drive-Loc IV Blade, 2.5 mm x 4.0 mm Slotted Reversible Drive-Loc IV Blade, Canvas Fold-up Pouch with Velcro Closure, ESD Safe Drive-Loc IV Handle, T10 x T15 Torx Drive-Loc IV Blade, T6 x T8 Torx Drive-Loc IV Blade, T7 x T9 Torx Drive-Loc IV Blade
Tool Families Included
Drivers and Bits, Inspection and Retrieving Tools
Number of Striking and Struck Tools
0
Compatible Tool Storage Manufacturer Model Number
91118
Number of Wrenches
0
Number of Pliers
0
Number of Miscellaneous Tools
0
Features
Blade Lengths can be Adjusted from 18 mm (0.7 in) Minimum to 90 mm (3.5 in ) Maximum in 3 mm Increments, Electrostatic Discharge Protection, Interchangeable Blades
Measurement Type
Metric
Number of Sockets, Drive Tools, and Accessories
0
Number of Pieces
12
Number of HVAC Tools
0
Sockets, Drive Tools, and Accessories Included
Drive Tools, Accessories
Standards
Data Not Available
Foam Inserts Included
No
Number of Screwdrivers, Keys, and Bits
7
Tool Storage Material
Canvas
Striking and Struck Tools Included
0
Plumbing Tools Included
0
Putty Knives and Scrapers Included
None
Cutting Tools Included
0
Electrical and Telecom Tools Included
0
Measuring and Testing Tools Included
None
Pliers Included
None
HVAC Tools Included
None
Abrasives and Finishing Tools Included
0
Insulated
Uninsulated
Tool Storage Color
Black
Includes Casters
No

Dimensions

For Fastener Sizes
Slotted 2.0x3.5, 2.5x4.0mm, Phillips #000x#00, #0x#1, TORX(R) T6xT8, T7xT9, T10xT15
Tool Storage Width
6 1/4 in
Tool Storage Depth
7 3/4 in
Tool Storage Height
1/4 in
Fits Chest Size
Blade Lengths can be Adjusted from 18 mm (0.7 in) Minimum to 90 mm (3.5 in ) Maximum in 3 mm Increments, Electrostatic Discharge Protection, Interchangeable Blades

Description

Master Tool Set, Tool Storage Type Tool Pouch, Measurement Type Metric, Drive Size Not Applicable, Number of Pieces 12, Pliers Included None, Screwdrivers, Keys, and Bits Included (2) Phillips Blades, (2) Slotted Blades, (3) Torx Blades, Sockets, Drive Tools, and Accessories Included Drive Tools, Accessories, Wrenches Included Not Applicable, Striking and Struck Tools Included 0, Cutting Tools Included 0, Plumbing Tools Included 0, Electrical and Telecom Tools Included 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.