Zoro Homepage

Master Tool Set, SAE/Metric, 112 pcs.

  • Mfr # 32801

  • Zoro # G0568981


product price: $3,039.99
/ea
Free Shipping & Returns

Key Features

Includes
Tool Trays, Wrench Pouches
Number of Pieces
111
Primary Application
Electrical
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Wrenches
Standards
CFR, CSA, EN/IEC ASTM, NFPA, OSHA, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32801
Zoro #
G0568981
UPC #
084705328010
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Drive Size1
3/8 in

Details

Item
Master Tool Set
Includes
Tool Trays, Wrench Pouches
Number of Pieces
111
Primary Application
Electrical
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Wrenches
Standards
CFR, CSA, EN/IEC ASTM, NFPA, OSHA, VDE
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Miscellaneous Tools Included
None
Measuring Tools Included
6 ft. Folding Ruler
Number of Screwdrivers
27
Cutting Tools Included
Cable Cutters, Knives
Nut Drivers and Nutsetters Included
1/4 in, 10mm, 13mm, 3/8 in, 5.5mm, 5/16 in, 5mm, 6mm, 7/16 in, 7/32 in, 7mm, 8mm
Hex and Torx Keys Included
Hex L-Keys - 10mm, 1/2 in . T-Handle Hex Keys - 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 4mm, 5mm, 6mm, 8mm
Tool Kit Product Grouping
Tool Kits
Electrical and Telecomm Tools Included
6-5-16 in Diagonal Cutters, 6-5/16 in Cable Cutters, 6-5/16 in Wire Stripper, 8 in High Leverage Cutters
3/8 In. Drive Sockets/Accs. Included
12-Point Standard SAE- 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 12-Point Standard Metric- 13mm, 14mm, 15mm, 17mm, 19mm, 20mm, 22mm. 4.9 in Extension and 3/8 in Drive Ratchet
Number of Miscellaneous Tools
0
Number of Nut Drivers and Nutsetters
12
Number of Pliers
7
Number of Cutting Tools
2
Number of Wrenches
33
Number of Striking Tools
0
Number of Hex and Torx Keys
12
Number of Measuring Tools
1
Tool Storage Type Included
Case
Wrenches Included
Adjustable Wrenches
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
Screwdrivers Included
Slotted 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5.5mm, 6mm, 6.5mm, 8mm, 10mm, Phillips # 0, #1, #2, #3, Xeno/Terminal Block #1, #2, Torx T6, T7, T8, T9, T10, T15, T20, T25, T30, Square #1, #2
Number of Consumable Parts
0
Number of Electrical and Telecomm Tools
4
Number of Sockets/Accs.
121
Inspection and Retrieving Tools Included
None
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Number of Measuring and Testing Tools
1
Number of Sockets, Drive Tools, and Accessories
15
Striking and Struck Tools Included
None
Tool Storage Type
Rolling Tool Case
Number of Putty Knives and Scrapers
0
Sockets, Drive Tools, and Accessories Included
(1) Accessory, (14) Sockets
Abrasives and Finishing Tools Included
None
Number of Striking and Struck Tools
0
Electrical and Telecom Tools Included
(1) Voltage Detector, (1) Wire Cutter
Measurement Type
Metric/SAE
Number of Plumbing Tools
0
Number of HVAC Tools
0
Number of Electrical and Telecom Tools
2
Voltage Rating
1,000 V AC
Plumbing Tools Included
None
Non-Sparking
No
Number of Screwdrivers, Keys, and Bits
51
Number of Abrasives and Finishing Tools
0
Insulated
Insulated
HVAC Tools Included
None
Foam Inserts Included
No
Measuring and Testing Tools Included
(1) Ruler
Screwdrivers, Keys, and Bits Included
(11) Slotted Screwdrivers, (12) Hex Keys, (12) Nut Drivers, (2) Square Screwdrivers, (5) Phillips Screwdrivers, (9) Torx Screwdrivers

Description

Master Tool Set, Tool Storage Type Rolling Tool Case, Measurement Type Metric/SAE, Drive Size 3/8 in, Number of Pieces 111, Pliers Included (4) Long-Nose Pliers, (2) Diagonal-Cutting Pliers, (1) Lineman's Pliers, Screwdrivers, Keys, and Bits Included (11) Slotted Screwdrivers, (12) Hex Keys, (12) Nut Drivers, (2) Square Screwdrivers, (5) Phillips Screwdrivers, (9) Torx Screwdrivers, Sockets, Drive Tools, and Accessories Included (1) Accessory, (14) Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.