Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Comfort Grip T-Handle Hex Key Hex Key, 3 mm Tip Size

  • Mfr # 33405

  • Zoro # G3560910


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Tip Size
3 mm
Finish
Nickel
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33405
Zoro #
G3560910
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
3 mm

Details

Item
Hex Key
Finish
Nickel
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Comfort Grip T-Handle
Blade Material
CRM-72 Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Ergonomic
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
1
Number of Ball Ends
0
Key Shape
T-Shape
Tether Ready
Yes
Grip Style
Comfort Grip

Description

3.0Mm X 200Mm T-Handle Metric Hex Key Wi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.