Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Comfort Grip T-Handle Hex Key Hex Key, 3 mm Tip Size

  • Mfr # 33435

  • Zoro # G3560369


product price: $9.22
/ea
Sold in multiples of 10 for $92.20

Key Features

Tip Size
3 mm
Finish
Nickel
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33435
Zoro #
G3560369
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
3 mm

Details

Item
Hex Key
Finish
Nickel
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Comfort Grip T-Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Ergonomic
Blade Material
CRM-72 Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
Yes
Grip Style
Comfort Grip
Key Shape
T-Shape
Number of Ball Ends
0
Number of Tips
1

Description

3.0Mm X 350Mm T-Handle Metric Hex Key Wi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.