Metric Comfort Grip T-Handle Hex Key Hex Key, 6 mm Tip Size
Mfr # 33414
Zoro # G3608039
product price: $5.69
/eaSold in multiples of 10 for $56.90
Key Features
Tip Size
6 mm
Finish
Nickel
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33414
Zoro #
G3608039
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
6 mm
Arm Length
100mm
Arm-Length
100mm
Details
Item
Hex Key
Finish
Nickel
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Comfort Grip T-Handle
Blade Material
Steel
Key Shape
T-Shape
Grip Style
Comfort Grip
Tether Ready
Yes
Number of Tips
1
Number of Ball Ends
0
Description
6.0Mm X 100Mm T-Handle Metric Hex Key Wi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.