Zoro Homepage

Metric L-Shape Ball Hex Key Hex Key, 8 mm Tip Size

  • Mfr # 36936

  • Zoro # G3561087


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Tip Size
8 mm
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36936
Zoro #
G3561087
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
8 mm
Arm Length
36mm
Length Family
Extra Long
Arm-Length
36mm

Details

Item
Hex Key
Finish
Black
Material
Chrome Vanadium Molybdenum Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
L-Shape
Handle Material
Chrome Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Chrome Vanadium Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Tether Ready
No
Number of Ball Ends
1
Key Shape
L-Shape

Description

8.0Mm X 198Mm Metric Ball End L-Key, Lon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.