Zoro Homepage
This item is Discontinued.
Wiha Metric L Shape Hex Key, 7mm Tip Size 35212

Metric L Shape Hex Key, 7mm Tip Size (Discontinued)

  • Mfr # 35212
  • Zoro # G3561120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35212
Zoro #
G3561120
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
7mm

Details

Blade Material
CRM-72 Steel
Finish
Corrosion Protected Clean Nickel
Handle Material
CRM-72 Steel
Handle Type
L Shape
SAE or Metric
Metric
Shape
Hex
Item
Hex Driver L-Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

7Mm Hex Driver L-Wrench Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.