Metric Not Applicable Hex Key Hex Key, 4 mm Tip Size
Mfr # 71307
Zoro # G3561078
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Finish
Chrome plated
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Blade Material
Chrome Vanadium Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71307
Zoro #
G3561078
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
4 mm
Details
Item
Hex Key
Finish
Chrome plated
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Blade Material
Chrome Vanadium Molybdenum Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
4.0Mm X 25Mm Magicring Hex Metric Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.