Zoro Homepage

Metric Plain Hex Key Hex Key, 1.5 mm Tip Size, 3 57/64 in Long, 0.5 mm Short

  • Mfr # 13650

  • Zoro # G8476800


product price: $17.79
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13650
Zoro #
G8476800
UPC #
084705136509
Country of Origin
Germany

Dimensions

Tip Size
1.5 mm
Handle Length
3 7/8 in
Arm Length
15/32 in
Long Arm Length
3 57/64 in
Length Family
Short
Short Arm Length
0.5 mm
Arm-Length
15/32"
Handle-Length
3-7/8"
Short-Arm-Length
0.5mm
Long-Arm-Length
3-57/64"
Arm Length - Long
3 57/64 in
Arm Length - Short
0.5 mm

Details

Item
Hex Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Working Angle
90 Degrees
Insulated / Uninsulated
Insulated
Handle Color
Black
Blade Material
Chrome Vanadium Steel
Tether Capable
Not Tether Capable
Handle Material
Plastic
Meets/Exceeds
EN/IEC 60900, ASTM 1505,VDE 0682/Part201, NFPA70E, CSA, OSHA 29 CFR 1910
Tether Style
Not Tether Capable
Number of Ball Ends
0
Non-Magnetic
Yes
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Grip Style
Cushion
Key Shape
L-Shape
Non-Sparking
No
Insulated
Yes
Fastener Holding
No
End Shape
Hex
Tether Ready
No
Number of Tips
1
Standards
ASTM, CSA, EN/IEC 60900
Voltage Rating
1,000 V AC, 1,500 V DC
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

If you need a small, compact hex key for tight spaces, the WIHA TOOLS 13650 Metric Plain Hex Key is perfect. The metric hex key has a 1.5 mm tip size and 3 57/64 in long arm length. It is made of chrome vanadium steel and comes with a plastic handle. The plain handle allows you to get into tight spaces and provide better grip when turning nuts and bolts. This hex key will allow you to work on small projects with ease and efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.