Zoro Homepage

Metric Plain Hex Key Hex Key, 2 mm Tip Size, 4 3/32 in Long, 0.5 mm Short

  • Mfr # 13651

  • Zoro # G8476959


product price: $16.19
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13651
Zoro #
G8476959
UPC #
084705136516
Country of Origin
Germany

Dimensions

Tip Size
2 mm
Handle Length
4 1/8 in
Arm Length
31/64 in
Long Arm Length
4 3/32 in
Length Family
Short
Short Arm Length
0.5 mm
Short-Arm-Length
0.5mm
Long-Arm-Length
4-3/32"
Handle-Length
4-1/8"
Arm-Length
31/64"
Arm Length - Short
0.5 mm
Arm Length - Long
4 3/32 in

Description

Hex Key, Tip Size 2 mm, Long Arm Length 4 3/32 in, Short Arm Length 0.5 mm, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.