Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 2.5 mm Tip Size, 100 mm Long, 100 mm Short

  • Mfr # 33402

  • Zoro # G9969145


product price: $5.95
/ea

Key Features

Finish
Chrome
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33402
Zoro #
G9969145
UPC #
084705334028
Country of Origin
Poland

Dimensions

Tip Size
2.5 mm
Arm Length
3 7/8 in
Handle Length
80 mm
Short Arm Length
100 mm
Length Family
Short
Long Arm Length
100 mm
Arm-Length
3-7/8"
Short-Arm-Length
100mm
Handle-Length
80mm
Long-Arm-Length
100mm
Arm Length - Short
100 mm
Arm Length - Long
100 mm

Details

Item
Hex Key
Finish
Chrome
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
CRM-72 Steel
Handle Color
Red
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Plastic
Nonsparking
No
Meets/Exceeds
ISO 9001:2008
Working Angle
30 Degrees
Tether Style
Tether Capable
Tether Ready
Yes
Number of Tips
1
Non-Sparking
No
Fastener Holding
No
Number of Ball Ends
0
Standards
ISO 9001:2008
End Shape
Hex
Insulated
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Grip Style
Ergonomic
Driver Material
Alloy Steel
Key Shape
T-Shape
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Handle Shape
T-Handle
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 100 mm, Short Arm Length 100 mm, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.