Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short

  • Mfr # 33403

  • Zoro # G9969136


product price: $4.99
/ea

Key Features

Finish
Chrome
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33403
Zoro #
G9969136
UPC #
084705334035
Country of Origin
Poland

Dimensions

Tip Size
3 mm
Handle Length
80 mm
Arm Length
3 7/8 in
Length Family
Short
Long Arm Length
100 mm
Short Arm Length
100 mm
Long-Arm-Length
100mm
Handle-Length
80mm
Short-Arm-Length
100mm
Arm-Length
3-7/8"
Arm Length - Long
100 mm
Arm Length - Short
100 mm

Details

Item
Hex Key
Finish
Chrome
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Handle Color
Red
Meets/Exceeds
ISO 9001:2008
Handle Material
Plastic
Working Angle
30 Degrees
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Blade Material
CRM-72 Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Number of Tips
1
Key Shape
T-Shape
Non-Sparking
No
Number of Ball Ends
0
Tether Ready
Yes
Corrosion Resistant
Yes
Standards
ISO 9001:2008
Driver Material
Alloy Steel
Grip Style
Ergonomic
Insulated
No
Non-Magnetic
Yes
Fastener Holding
No
End Shape
Hex
Handle Shape
T-Handle
Tether Status
Tether Ready
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

If you need a high-quality hex key, the WIHA TOOLS 33403 Hex Key is what you need. With a CRM-72 steel blade and plastic handle, this hex key is durable and long lasting. It has an arm length of 3 7/8 in., making it easy to use for large projects. The plain handle allows for comfortable gripping and the chrome finish ensures that your tool will last. The WIHA TOOLS Hex Key is an excellent choice for all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.