Zoro Homepage

Metric Plain Hex Key Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short

  • Mfr # 13654

  • Zoro # G8476846


product price: $16.39
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13654
Zoro #
G8476846
UPC #
084705136547
Country of Origin
Germany

Dimensions

Tip Size
4 mm
Arm Length
1 7/32 in
Handle Length
4 3/4 in
Length Family
Short
Long Arm Length
4 11/16 in
Short Arm Length
1.125 mm
Long-Arm-Length
4-11/16"
Short-Arm-Length
1.125mm
Arm-Length
1-7/32"
Handle-Length
4-3/4"
Arm Length - Short
1.125 mm
Arm Length - Long
4 11/16 in

Details

Item
Hex Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Handle Material
Plastic
Nonsparking
No
Tether Capable
Not Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Black
Blade Material
Chrome Vanadium Steel
Meets/Exceeds
EN/IEC 60900, ASTM 1505,VDE 0682/Part201, NFPA70E, CSA, OSHA 29 CFR 1910
Working Angle
90 Degrees
Insulated / Uninsulated
Insulated
Tether Style
Not Tether Capable
Voltage Rating
1,000 V AC, 1,500 V DC
Insulated
Yes
Number of Tips
1
Tether Ready
No
Key Shape
L-Shape
Corrosion Resistant
Yes
Non-Sparking
No
Standards
ASTM, CSA, EN/IEC 60900
Grip Style
Cushion
End Shape
Hex
Driver Material
Alloy Steel
Number of Ball Ends
0
Non-Magnetic
Yes
Fastener Holding
No
Includes Insulation
Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 4 mm, Long Arm Length 4 11/16 in, Short Arm Length 1.125 mm, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.