Zoro Homepage

Metric Plain Hex Key Hex Key, 5 mm Tip Size, 5 1/2 in Long, 1.375 mm Short

  • Mfr # 13655

  • Zoro # G8476837


product price: $19.79
/ea

Key Features

Tip Size
5 mm
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13655
Zoro #
G8476837
UPC #
084705136554
Country of Origin
Germany

Dimensions

Tip Size
5 mm
Arm Length
1 7/16 in
Handle Length
5 1/2 in
Length Family
Short
Short Arm Length
1.375 mm
Long Arm Length
5 1/2 in
Long-Arm-Length
5-1/2"
Short-Arm-Length
1.375mm
Handle-Length
5-1/2"
Arm-Length
1-7/16"
Arm Length - Short
1.375 mm
Arm Length - Long
5 1/2 in

Details

Item
Hex Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
Chrome Vanadium Steel
Meets/Exceeds
EN/IEC 60900, ASTM 1505,VDE 0682/Part201, NFPA70E, CSA, OSHA 29 CFR 1910
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Not Tether Capable
Handle Material
Plastic
Insulated / Uninsulated
Insulated
Handle Color
Black
Nonsparking
No
Tether Style
Not Tether Capable
Insulated
Yes
Non-Magnetic
Yes
Key Shape
T-Shape
Corrosion Resistant
Yes
Non-Sparking
No
End Shape
Hex
Standards
ASTM, CSA, EN/IEC 60900
Tether Ready
No
Fastener Holding
No
Driver Material
Alloy Steel
Number of Ball Ends
0
Number of Tips
1
Voltage Rating
1,000 V AC, 1,500 V DC
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Insulated

Description

Hex Key, Tip Size 5 mm, Long Arm Length 5 1/2 in, Short Arm Length 1.375 mm, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.