Zoro Homepage

Metric Precision Ball Hex Key Hex Key, 1.5 mm Tip Size

  • Mfr # 26415

  • Zoro # G3560807


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Tip Size
1.5 mm
Finish
Satin Hard Chrome
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26415
Zoro #
G3560807
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
1.5 mm
Arm Length
2"
Arm-Length
2"

Details

Item
Hex Key
Finish
Satin Hard Chrome
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Precision
Blade Material
High Alloy Chrome Vanadium Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Angle
30 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Ball Ends
1
Number of Tips
2
Key Shape
Straight
Tether Ready
No

Description

1.5Mm X 40Mm Metric Hex Ball End Precisi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.