Zoro Homepage

Metric Soft Grip Dual Drive T-Handle Ball Hex Key Hex Key, 10 mm Tip Size

  • Mfr # 33458

  • Zoro # G0922699


product price: $15.65
/ea

Key Features

Tip Size
10 mm
Finish
Black
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33458
Zoro #
G0922699
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
10 mm

Details

Item
Hex Key
Finish
Black
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Soft Grip Dual Drive T-Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Ergonomic
Blade Material
Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
T-Shape
Grip Style
Ergonomic
Number of Tips
2
Tether Ready
Yes
Number of Ball Ends
1

Description

10.0Mm Comfortgrip T-Handle Ball End Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.