Zoro Homepage

Metric Soft Grip Dual Drive T-Handle Ball Hex Key Hex Key, 6 mm Tip Size

  • Mfr # 33452

  • Zoro # G3560396


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Tip Size
6 mm
Finish
Black
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33452
Zoro #
G3560396
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
6 mm

Details

Item
Hex Key
Finish
Black
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Soft Grip Dual Drive T-Handle
Blade Material
Chrome Vanadium Molybdenum Steel
Handle Material
Ergonomic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Ball Ends
1
Number of Tips
2
Grip Style
Ergonomic
Key Shape
T-Shape
Tether Ready
Yes

Description

6.0Mm Comfortgrip T-Handle Ball End Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.