Zoro Homepage

MicroFinish 1/4" Magnetic Bit Holder

  • Mfr # 52650

  • Zoro # G0587329


product price: $19.99
/ea
Sold in multiples of 3 for $59.97

Key Features

Drive Size
1/4"
Finish
Nickel Plated
Handle Material
Cellulose Acetate
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52650
Zoro #
G0587329
UPC #
084705526508
Country of Origin
Germany

Dimensions

Overall Length
9.6"
Drive Size
1/4"
Shank Length
5.0"

Details

Item
1/4In. X 125Mm Bit Holding Screwdriver
Number of Pieces
1
Finish
Nickel Plated
Handle Material
Cellulose Acetate
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Features
Impact Resistant, Non-slip, Oil And Grease Resistant
Shank Material
Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

WIHA Tools' 52650 Magnetic Bit Holder is the perfect tool for holding bits while you work. It will help you to easily and quickly switch between them without having to stop what you are doing. Made of impact resistant, non-slip, oil and grease resistant material, this magnetic bit holder is an essential in any workshop. It has a nickel plated finish that protects against corrosion and wear. The drive size is 1/4" and it has an overall length of 9.6". It also features a SAE measurement type with a standard tether capability. WIHA Tools' Magnetic Bit Holder is the ideal addition to your toolbox or workshop station.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.