Zoro Homepage

MicroFinish XHeavy Duty Sl/Ph 8Pc Set

  • Mfr # 53398

  • Zoro # G0923006


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
4.5 - 10.0mm Phillips #1 - 3 Screwdriver, w/Hex Bolster, Metal Striking Cap
Features
MicroFinish , Non-Slip, Grip Slotted,Heavy Duty
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tool Storage Type Included
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53398
Zoro #
G0923006
UPC #
084705533988
Country of Origin
Germany

Details

Item
8Pc Slot/Phil Screwdriver Set
Number of Pieces
8
Includes
4.5 - 10.0mm Phillips #1 - 3 Screwdriver, w/Hex Bolster, Metal Striking Cap
Features
MicroFinish , Non-Slip, Grip Slotted,Heavy Duty
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tool Storage Type Included
Box
Material
Chrome-Vanadium-Molybdenum Steel
Finish
Micro,CromeTop
Tether Style
Tether Capable

Description

The WIHA TOOLS 53398 MicroFinish XHeavy Duty Sl/Ph 8Pc Set is the perfect tool kit for a variety of tasks. It has a non-slip grip and high torque, making it ideal for automotive work. This set comes with eight pieces, all featuring a micro finish coating to resist corrosion and wear. Made from chrome vanadium molybdenum steel, these tools are heavy duty and durable. The set includes slotted and phillips screwdrivers that have an anti-slip grip design to improve handling. WIHA TOOLS 53398 MicroFinish XHeavy Duty Sl/Ph 8Pc Set is the professional grade tool kit you need in your garage or workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.