Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Torque Wrench, 1/2" Drive Size

  • Mfr # 30152

  • Zoro # G0568832


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
21 in
Accuracy
+/-6%
Handle
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30152
Zoro #
G0568832
UPC #
084705301525
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Overall Length
21 in
Overall Width
1 15/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-6%
Handle
Cushion Grip
Material
Alloy Steel
Handle Type
Cushion Grip, Insulated
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
EN/IEC 60900:2004, ASTM F1505, CSA Standards
Calibration Certificate Included
Yes
Min. Number of Cycles
5
Tether Capable
Not Tether Capable
Number of Geared Teeth
32
Setting
Manual
Visual/Audible Indicators
Audible Click
Primary Scale Range
40 N-m to 220 N-m
Primary Scale Increments
0.5 N-m
Min. Arc Swing
1.5 Degrees
Secondary Scale Range
29.5 ft-lb to 160 ft-lb
Secondary Scale Increments
1 ft-lb
Weight
3.64 lb
Tether Style
Not Tether Capable
Primary Scale Maximum Torque
220 N-m
Torque Range
40 N-m to 220 N-m
Extended Data Testing
Yes
Secondary Scale Maximum Torque
160 ft-lb
Torque Limiting Mechanism
Click-Type
Torque Adjustability
Adjustable
Handle Color
Red
Finish
Black Oxide
Primary Scale Minimum Torque
40 N-m
Clockwise Accuracy
+/- 10%
Torque Increments
0.5 N-m, 1 ft-lb
Corrosion Resistant
Yes
Counterclockwise Accuracy
+/- 10%
Nonsparking
No
Secondary Scale Minimum Torque
29.5 ft-lb
Head Movement
Ratcheting
Insulated
Yes
Dual Scale
Yes
Torque Setting
Adjustable

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 40 N-m to 220 N-m, Torque Increments 0.5 N-m, 1 ft-lb, Primary Scale Minimum Torque 40 N-m, Primary Scale Maximum Torque 220 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.