Zoro Homepage

Micrometer Torque Wrench, 3/8" Drive Size

  • Mfr # 30138

  • Zoro # G0568841


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
14 1/2 in
Accuracy
+/-6%
Handle
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30138
Zoro #
G0568841
UPC #
084705301389
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Overall Length
14 1/2 in
Overall Width
1 15/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-6%
Handle
Cushion Grip
Material
Alloy Steel
Handle Type
Cushion Grip, Insulated
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
EN/IEC 60900:2004, ASTM F1505, CSA Standards
Min. Number of Cycles
5
Number of Geared Teeth
36
Visual/Audible Indicators
Audible Click
Tether Capable
Not Tether Capable
Calibration Certificate Included
Yes
Primary Scale Increments
0.5 N-m
Setting
Manual
Min. Arc Swing
1.5 Degrees
Primary Scale Range
5 N-m to 50 N-m
Secondary Scale Increments
1 ft-lb
Secondary Scale Range
3.7 ft-lb to 35 ft-lb
Torque Adjustability
Adjustable
Insulated
Yes
Primary Scale Minimum Torque
5 N-m
Head Movement
Ratcheting
Nonsparking
No
Torque Range
5 N-m to 50 N-m
Weight
2.72 lb
Torque Setting
Adjustable
Clockwise Accuracy
+/- 10%
Extended Data Testing
Yes
Torque Increments
0.5 N-m, 1 ft-lb
Torque Limiting Mechanism
Click-Type
Finish
Black Oxide
Counterclockwise Accuracy
+/- 10%
Primary Scale Maximum Torque
50 N-m
Secondary Scale Maximum Torque
35 ft-lb
Dual Scale
Yes
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Secondary Scale Minimum Torque
3.7 ft-lb
Handle Color
Red

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 5 N-m to 50 N-m, Torque Increments 0.5 N-m, 1 ft-lb, Primary Scale Minimum Torque 5 N-m, Primary Scale Maximum Torque 50 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.