Shop WIHA

Multi-Bit Screwdriver, 8 1/2 in L

  • Mfr # 77891
  • Zoro # G910862887

product price: 
$
20.39
/ea

Key Features

Drive Size
0 in, 1/4 in, 1/2 in
Overall Length
8 1/2 in
Number of Pieces
8
Includes
Cushion-Grip Handle, Nut Driver 1/4 in, 5/16 in, 3/8 in, Phillips #1, #2, Slotted 1/4 in, 3/16 in, Square #1, #2, Torx(R) T20, T25
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
77891
Zoro #
G910862887
UPC #
084705778914
Country of Origin
United States
Item
Multi-Bit Screwdriver
Number of Pieces
8
Includes
Cushion-Grip Handle, Nut Driver 1/4 in, 5/16 in, 3/8 in, Phillips #1, #2, Slotted 1/4 in, 3/16 in, Square #1, #2, Torx(R) T20, T25
Measurement Type
SAE
Finish
Chrome
Tether Ready
No
Single/Double End Bits
Double End
Handle Type
Molded
Bit Retainer Type
Quick-Change Ball Bearing
For Screw Type
Nut Driver, Phillips, Slotted, Square, Torx
Non-Sparking
No
Bit Material
Steel
Replaceable Shank
Yes
Number of Bits
7
Handle Material
Plastic, Rubber
Number of Tips
11
Container Type
Clamshell
Standards
MN-USA Listed
Magnetized Tip
No
Ratcheting
No
ESD Safe
No
Tip Style
Nut Driver, Phillips, Slotted, Square, Torx
Corrosion Resistant
Yes
Grip Style
Cushion
Insulated
No
Shank Material
Chrome Vanadium Steel
Bit Storage
In Handle
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Product Type
General Purpose, Replaceable Shaft
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Handle Shape
Straight
Series
SoftFinish
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Included

Dimensions

Drive Size
0 in, 1/4 in, 1/2 in
Overall Length
8 1/2 in
Sizes Included
#2, 3/16 in, 3/8 in, 5/16 in, Nut Driver 1/4 in, Phillips #1, Slotted 1/4 in, Square #1, T25, Torx(R) T20
Tip Size
#1, #2, 1/4 in, 3/16 in, 3/8 in, 5/16 in, T20, T25
For Fastener Size
#1, #2, 1/4 in, 3/16 in, 3/8 in, 5/16 in, T20, T25
Shank Length
4 1/2 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Description

Multi Driver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.