No.0 X 50Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #0
Mfr # 26205
Zoro # G3541609
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Tip Size
#0
Shank Length
2.0"
Number of Pieces
1
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Tip Style Group
Pozidriv(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26205
Zoro #
G3541609
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
#0
Shank Length
2.0"
Overall Length
5.7"
Details
Item
No.0 X 50Mm Pozidriv Precision Scrwdrvr
Tip Style
Pozidriv(R)
Number of Pieces
1
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Tip Style Group
Pozidriv(R)
SAE or Metric
SAE
Handle Type
Precision Handle
Description
When you need to handle a delicate job, the WIHA TOOLS 26205 No.0 X 50Mm Pozidriv Precision Scrwdrvr is the perfect tool for the job. It has a precision handle that allows you to exert just the right amount of pressure on screws and bolts. Made of high grade alloy chrome vanadium molybdenum steel, this screwdriver has a sturdy build. The tip style group is pozidriv and it comes with a #0 tip size. The shank length measures 2 in., while its overall length is 5 7/8 in. This precision screwdriver also features a pozidriv tip style which gives you more control over your work than Phillips or slotted tips would allow. The WIHA TOOLS 26205 No 0 X 50Mm Pozidriv Precision Screwdriver will give you total control over delicate jobs thanks to its precise design and durable build.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.