No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1

  • Mfr # 26210

  • Zoro # G3541618


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Tip Size
#1
Shank Length
2.4"
Tip Style Group
Pozidriv(R)
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Handle Type
Precision Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26210
Zoro #
G3541618
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
2.4"
Overall Length
6.7"

Details

Item
No.1 X 60Mm Pozidriv Precision Scrwdrvr
Tip Style
Pozidriv(R)
Tip Style Group
Pozidriv(R)
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Handle Type
Precision Handle
Number of Pieces
1
SAE or Metric
SAE

Description

If you are looking for a high-quality precision screwdriver, the WIHA TOOLS 26210 No.1 X 60Mm Pozidriv Precision Scrwdrvr is what you need. The high grade alloy chrome vanadium molybdenum steel of this precision screwdriver makes it highly durable and corrosion resistant. It has a precision handle with an ergonomic design to reduce hand fatigue while working on intricate jobs. The tip style group is pozidriv, which allows for greater torque when driving screws into small openings or tight spaces. This SAE screwdriver measures 2.4" in length and 6.7" in overall length, making it suitable for smaller tasks where more control is needed. WIHA TOOLS 26210 No 1 X 60Mm Pozidriv Precision Screwdriver will be your go-to tool when it comes to delicate work that requires accuracy and precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.