Zoro Homepage

Nut Driver, 10 mm, Metric, 175 mm

  • Mfr # 37241

  • Zoro # G116424124


product price: $28.19
/ea

Key Features

Overall Length
175 mm
Shank Length
5 7/8 in
Number of Pieces
3
Shank Material
Steel
Grip Style
Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37241
Zoro #
G116424124
UPC #
084705372419
Country of Origin
Germany

Dimensions

Overall Length
175 mm
Shank Length
5 7/8 in
Hex Size
10 mm

Details

Item
Nut Driver
Number of Pieces
3
Shank Material
Steel
Grip Style
Cushion
Voltage Rating
1,000V
Measurement Type
Metric

Description

Nut Driver, Shank Length 5 7/8 in, Cushion, Metric, Flexible Shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.