Nut Driver, 1/2 in., Hollow, Ergo, 2-3/4 in.
Mfr # 34343
Zoro # G2598565
product price: $11.19
/eaSold in multiples of 10 for $111.90
Key Features
SAE or Metric
SAE
Nut Driver Shank Material
CVM Steel
Nut Driver Shank Style
Hollow Round
Magnetic/Nonmagnetic
Nonmagnetic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34343
Zoro #
G2598565
UPC #
084705343433
Country of Origin
Germany
Dimensions
Nut Driver Hex Size
1/2 in
Nut Driver Overall Length
7-19/32 in
Nut Driver Shank Length
2 3/4 in
Hex Size
1/2
Details
SAE or Metric
SAE
Nut Driver Shank Material
CVM Steel
Nut Driver Shank Style
Hollow Round
Magnetic/Nonmagnetic
Nonmagnetic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Color
Yellow/Black
Item
Nut Driver
Nut Holding
No
Nonsparking
No
Insulated
No
Nut Driver Handle Design
Ergonomic
Tether Style
Tether Capable
Description
Nut Driver, Insulated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.