Zoro Homepage

Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in.

  • Mfr # 32258

  • Zoro # G2299141


product price: $10.79
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32258
Zoro #
G2299141
UPC #
084705322582
Country of Origin
Germany

Dimensions

Nut Driver Shank Length
5 in
Nut Driver Overall Length
9 5/16 in
Nut Driver Hex Size
3/16 in
Overall Length
9 1/4 in
Tip Size
3/16 in
Shank Length
5 in
Hex Size
3/16 in
Shank Diameter
11/32 in
For Fastener Size
3/16 in

Details

Item
Solid Round Shank Nut Driver
Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
Nut Driver Shank Style
Solid Round
Nut Holding
No
Nonsparking
No
Shank Shape
Round
Insulated
Yes
Nut Driver Shank Material
Alloy Steel
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Nut Driver Handle Color
Red/Yellow
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Material
Multi-Component
ESD Safe
No
Insulated / Uninsulated
Insulated
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Handle Type
Molded
Handle Material
Multi-Component
Tether Style
Tether Capable
Shank Material
Alloy Steel
Ratcheting
No
Grip Style
Molded
Corrosion Resistant
Yes
Container Type
Bag
Bolt Clearance
5/16 in
Shank Finish
Unfinished
Magnetized Tip
No
Fastener Holding
No
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Ready
No
Handle Color
Red, Yellow
Non-Magnetic
Yes
Replaceable Shank
No
Non-Sparking
No
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank

Description

The WIHA TOOLS 32258 Nut Driver is the perfect tool for working with nuts and bolts. The solid round shank gives you maximum grip and control when tightening or loosening screws. This nut driver has a hex size of 3/16 in., making it compatible with standard hex fasteners. It features a round, red and yellow handle that allows you to easily locate the correct end for your task. It also has an overall length of 9 1/4 in., ensuring optimal reach when driving or removing fasteners. With its unique design, this nut driver will be your go-to tool for all things related to nuts and bolts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.