Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, 3/8 in., Hollow, Ergo, 2-3/4 in.

  • Mfr # 34341

  • Zoro # G2293943


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

SAE or Metric
SAE
ESD Safe
No
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Nut Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34341
Zoro #
G2293943
UPC #
084705343419
Country of Origin
Poland

Dimensions

Nut Driver Shank Length
2 3/4 in
Nut Driver Hex Size
3/8 in
Nut Driver Overall Length
7-1/2 in
Hex Size
3/8

Details

SAE or Metric
SAE
ESD Safe
No
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Nut Driver
Nut Driver Shank Material
Alloy Steel
Nonsparking
No
Nut Holding
No
Insulated
No
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Color
Yellow/Black
Magnetic/Nonmagnetic
Nonmagnetic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.