Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, 4 mm, Metric, 60 mm, Action

  • Mfr # 27785

  • Zoro # G916315486


product price: $14.39
/ea

Key Features

Standards
IEC 61340-5-1
Shank Material
Steel
Number of Pieces
10
Overall Length
60 mm
Grip Style
Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27785
Zoro #
G916315486
UPC #
084705277851
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Hex Size
4 mm

Details

Standards
IEC 61340-5-1
Shank Material
Steel
Number of Pieces
10
Item
Nut Driver
Grip Style
Cushion
Measurement Type
Metric
ESD Safety
ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Tapered

Description

Nut Driver, Cushion, Metric, Precision

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.