Zoro Homepage

Nut Driver, 5.0mm, Solid, Ergo, Ins, 5 in.

  • Mfr # 32209

  • Zoro # G2513201


product price: $10.79
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32209
Zoro #
G2513201
UPC #
084705322094
Country of Origin
Germany

Dimensions

Nut Driver Shank Length
5 in
Nut Driver Overall Length
9 5/16 in
Nut Driver Hex Size
5 mm
Overall Length
9 1/4 in
Tip Size
5 mm
Shank Length
5 in
Hex Size
5 mm
Shank Diameter
11/32 in
For Fastener Size
5 mm

Details

Item
Solid Round Shank Nut Driver
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
Nut Driver Shank Style
Solid Round
Nut Holding
No
Insulated
Yes
Nut Driver Shank Material
Alloy Steel
Shank Shape
Round
Insulated / Uninsulated
Insulated
Nut Driver Handle Color
Red/Yellow
Nonsparking
No
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Screwdriver and Nut Driver Grouping
Nut Drivers
ESD Safe
No
Nut Driver Handle Material
Multi-Component
Magnetic/Nonmagnetic
Nonmagnetic
Tether Capable
Tether Capable
Handle Type
Molded
Handle Material
Multi-Component
Tether Style
Tether Capable
Shank Material
Alloy Steel
Ratcheting
No
Bolt Clearance
5/16 in
Fastener Holding
No
Voltage Rating
1,000 V AC, 1,500 V DC
Replaceable Shank
No
Corrosion Resistant
Yes
Non-Sparking
No
Grip Style
Molded
Magnetized Tip
No
Tether Ready
No
Non-Magnetic
Yes
Handle Color
Red, Yellow
Handle Shape
Straight
Container Type
Bag
Shank Finish
Unfinished
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

Solid Round Shank Nut Driver, Tip Size 5 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Molded, Metric, Solid Round, Fastener Holding No, For Fastener Size 5 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.