Zoro Homepage

Nut Driver, 5.5mm, Solid, Ergo, 5 in.

  • Mfr # 34121

  • Zoro # G0681877


product price: $8.19
/ea

Key Features

SAE or Metric
Metric
Nonsparking
No
ESD Safe
No
Nut Driver Handle Color
Black/Red
Nut Driver Shank Style
Solid Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34121
Zoro #
G0681877
UPC #
084705341217
Country of Origin
Germany

Dimensions

Nut Driver Shank Length
5 in
Nut Driver Hex Size
5 1/2 mm
Nut Driver Overall Length
9 13/32 in
Hex Size
5.5mm

Details

SAE or Metric
Metric
Nonsparking
No
ESD Safe
No
Nut Driver Handle Color
Black/Red
Nut Driver Shank Style
Solid Round
Insulated / Uninsulated
Uninsulated
Nut Holding
No
Tether Capable
Tether Capable
Item
Nut Driver
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Design
Ergonomic
Insulated
No
Nut Driver Shank Material
Alloy Steel
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Material
Multi-Component
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.