Zoro Homepage

Nut Driver, 5.5mm, Solid, Ergo, Ins, 5 in.

  • Mfr # 32212

  • Zoro # G2334105


product price: $10.79
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32212
Zoro #
G2334105
UPC #
084705322124
Country of Origin
Germany

Dimensions

Nut Driver Hex Size
5 1/2 mm
Nut Driver Overall Length
9 5/16 in
Nut Driver Shank Length
5 in
Tip Size
5.5 mm
Overall Length
9 1/4 in
Shank Length
5 in
Hex Size
5.5 mm
Shank Diameter
11/32 in
For Fastener Size
5.5 mm

Details

Item
Solid Round Shank Nut Driver
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
Nut Driver Shank Style
Solid Round
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
Yes
ESD Safe
No
Nut Holding
No
Insulated / Uninsulated
Insulated
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Color
Red/Yellow
Nonsparking
No
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Nut Driver Handle Material
Multi-Component
Tether Capable
Tether Capable
Nut Driver Shank Material
Alloy Steel
Handle Type
Molded
Handle Material
Multi-Component
Tether Style
Tether Capable
Shank Material
Alloy Steel
Grip Style
Molded
Non-Sparking
No
Ratcheting
No
Handle Shape
Straight
Container Type
Bag
Non-Magnetic
Yes
Magnetized Tip
No
Voltage Rating
1,000 V AC, 1,500 V DC
Tether Ready
No
Fastener Holding
No
Shank Finish
Unfinished
Replaceable Shank
No
Handle Color
Red, Yellow
Corrosion Resistant
Yes
Bolt Clearance
5/16 in
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included

Description

WIHA TOOLS 32212 Nut Driver is the perfect tool for tightening and loosening screws. It has a hex size of 5.5 mm, which means it can fit into small spaces. This solid round shank nut driver has an overall length of 9 1/4 in., making it comfortable to use for long periods of time. The red and yellow colored handle provides excellent grip and control while you work with this tool. WIHA TOOLS 32212 Nut Driver comes with a metric measurement type and a voltage rating of 1,000 V AC, 1,500 V DC. WIHA TOOLS 32212 Nut Driver is one of the most useful tools you will ever come across.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.