Zoro Homepage

Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in.

  • Mfr # 32280

  • Zoro # G0379757


product price: $18.19
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32280
Zoro #
G0379757
UPC #
084705322803
Country of Origin
Germany

Dimensions

Nut Driver Hex Size
5/8 in
Nut Driver Shank Length
5 in
Nut Driver Overall Length
9 1/2 in
Overall Length
9 1/2 in
Shank Length
5 in
Tip Size
5/8 in
Hex Size
5/8 in
For Fastener Size
5/8 in
Shank Diameter
7/16 in

Details

Item
Solid Round Shank Nut Driver
Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
Nut Driver Shank Style
Solid Round
ESD Safe
No
Insulated
Yes
Insulated / Uninsulated
Insulated
Tether Capable
Tether Capable
Nut Driver Handle Color
Red/Yellow
Nut Driver Handle Material
Multi-Component
Nonsparking
No
Nut Driver Shank Material
Alloy Steel
Nut Holding
No
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Magnetic/Nonmagnetic
Nonmagnetic
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Nut Drivers
Handle Type
Molded
Handle Material
Multi-Component
Tether Style
Tether Capable
Shank Material
Alloy Steel
Tether Ready
No
Shank Finish
Unfinished
Non-Magnetic
Yes
Handle Color
Red, Yellow
Container Type
Bag
Replaceable Shank
No
Ratcheting
No
Bolt Clearance
5/16 in
Grip Style
Molded
Corrosion Resistant
Yes
Handle Shape
Straight
Non-Sparking
No
Magnetized Tip
No
Voltage Rating
1,000 V AC, 1,500 V DC
Fastener Holding
No
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Solid Round Shank Nut Driver, Tip Size 5/8 in, Bolt Clearance 5/16 in, Shank Length 5 in, Molded, SAE, Solid Round, Fastener Holding No, For Fastener Size 5/8 in, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.