Zoro Homepage

Nut Driver, 7.0mm, Solid, Ergo, 5 in.

  • Mfr # 34123

  • Zoro # G0604703


product price: $10.19
/ea
Sold in multiples of 10 for $101.90
Item requires special delivery charges. A $8.50 per item surcharge will be applied.

Key Features

SAE or Metric
Metric
Insulated
No
Nut Driver Handle Design
Ergonomic
Nut Driver Handle Material
Multi-Component
Nut Holding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34123
Zoro #
G0604703
UPC #
084705341231
Country of Origin
Germany

Dimensions

Nut Driver Hex Size
7 mm
Nut Driver Shank Length
5 in
Nut Driver Overall Length
9 13/32 in
Hex Size
7mm

Details

SAE or Metric
Metric
Insulated
No
Nut Driver Handle Design
Ergonomic
Nut Driver Handle Material
Multi-Component
Nut Holding
No
Item
Nut Driver
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Nut Driver Shank Material
Alloy Steel
ESD Safe
No
Nut Driver Shank Style
Solid Round
Magnetic/Nonmagnetic
Nonmagnetic
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Color
Black/Red
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.