Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, 7/32 in, SAE; Metric, 60 mm

  • Mfr # 27776

  • Zoro # G616424099


product price: $13.59
/ea

Key Features

Number of Pieces
10
Standards
IEC 61340-5-1
Overall Length
60 mm
Shank Material
Steel
Grip Style
Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27776
Zoro #
G616424099
UPC #
084705277769
Country of Origin
Poland

Dimensions

Overall Length
60 mm
Hex Size
7/32 in

Details

Item
Nut Driver
Number of Pieces
10
Standards
IEC 61340-5-1
Shank Material
Steel
Grip Style
Cushion
Handle Shape
Tapered
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric, SAE
ESD Safety
ESD Safe

Description

Nut Driver, Cushion, Metric, SAE, Precision

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.