Zoro Homepage

Nut Driver, 7/32 in., Solid, Ergo, Ins, 5 in.

  • Mfr # 32261

  • Zoro # G3246004


product price: $11.19
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32261
Zoro #
G3246004
UPC #
084705322612
Country of Origin
Germany

Dimensions

Nut Driver Shank Length
5 in
Nut Driver Overall Length
9 5/16 in
Nut Driver Hex Size
7/32 in
Tip Size
7/32 in
Shank Length
5 in
Overall Length
9 1/4 in
Hex Size
7/32 in
Shank Diameter
11/32 in
For Fastener Size
7/32 in

Details

Item
Solid Round Shank Nut Driver
Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic, Cushioned Grip
Nut Driver Shank Style
Solid Round
Nut Driver Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated / Uninsulated
Insulated
Magnetic/Nonmagnetic
Nonmagnetic
Nut Holding
No
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Nut Driver Handle Material
Multi-Component
Tether Capable
Tether Capable
ESD Safe
No
Shank Shape
Round
Insulated
Yes
Nut Driver Handle Color
Red/Yellow
Nonsparking
No
Handle Type
Molded
Handle Material
Multi-Component
Tether Style
Tether Capable
Shank Material
Alloy Steel
Ratcheting
No
Handle Shape
Straight
Bolt Clearance
5/16 in
Non-Sparking
No
Grip Style
Molded
Non-Magnetic
Yes
Replaceable Shank
No
Shank Finish
Unfinished
Fastener Holding
No
Magnetized Tip
No
Container Type
Bag
Corrosion Resistant
Yes
Voltage Rating
1,000 V AC, 1,500 V DC
Handle Color
Red, Yellow
Tether Ready
No
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated

Description

This WIHA TOOLS 7/32" Nut Driver is a must-have for all professionals. It is made of high-quality materials and is designed to work efficiently. The hex size of this nut driver is 7/32 in., and it has a solid round shank. With an overall length of 9 1/4 in., the screwdriver and nut driver set can be used on a variety of projects. You will appreciate the red and yellow handle color, which makes it easy to find when you need it most. This nut driver also features insulation so you can use it with both 1,000 V AC and 1,500 V DC voltage ratings. WIHA TOOLS 32261 Nut Driver is an essential tool that will make your next project much easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.