Zoro Homepage

Nut Driver, 8.0mm, Solid, Ergo, 5 in.

  • Mfr # 34124

  • Zoro # G1606272


product price: $10.89
/ea
Sold in multiples of 10 for $108.90
Item requires special delivery charges. A $9.00 per item surcharge will be applied.

Key Features

SAE or Metric
Metric
Tether Capable
Tether Capable
Nut Holding
No
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34124
Zoro #
G1606272
UPC #
084705341248
Country of Origin
Poland

Dimensions

Nut Driver Shank Length
5 in
Nut Driver Hex Size
8 mm
Nut Driver Overall Length
9 13/32 in
Hex Size
8mm

Details

SAE or Metric
Metric
Tether Capable
Tether Capable
Nut Holding
No
Nut Driver Shank Material
Alloy Steel
Magnetic/Nonmagnetic
Nonmagnetic
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Material
Multi-Component
Nut Driver Shank Style
Solid Round
Insulated / Uninsulated
Uninsulated
Item
Nut Driver
Insulated
No
Nonsparking
No
Nut Driver Handle Color
Black/Red
Nut Driver Handle Design
Ergonomic
ESD Safe
No
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.