Zoro Homepage

Nut Driver, 9/64 in, SAE; Metric, 60 mm

  • Mfr # 27773

  • Zoro # G916424119


product price: $13.59
/ea

Key Features

Standards
IEC 61340-5-1
Number of Pieces
10
Shank Material
Steel
Overall Length
60 mm
ESD Safety
ESD Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27773
Zoro #
G916424119
UPC #
084705277738
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Hex Size
9/64 in

Details

Standards
IEC 61340-5-1
Item
Nut Driver
Number of Pieces
10
Shank Material
Steel
ESD Safety
ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Grip Style
Cushion
Handle Shape
Tapered
Measurement Type
Metric, SAE

Description

Nut Driver, Cushion, Metric, SAE, Precision

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.