Zoro Homepage

Nut Driver, Metric, 10.0mm Hex Size

  • Mfr # 33634

  • Zoro # G9682578


product price: $33.99
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
10 1/4 in
Nut Driver Shank Style
Solid Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33634
Zoro #
G9682578
UPC #
084705336343
Country of Origin
Poland

Dimensions

Overall Length
10 1/4 in
Nut Driver Shank Length
9 1/16 in
Nut Driver Overall Length
10 5/16 in
Nut Driver Hex Size
10 mm
Shank Diameter
7/16 in
For Fastener Size
10 mm
Tip Size
10 mm
Shank Length
230 mm
Hex Size
10 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Nut Driver Shank Style
Solid Round
Magnetic/Nonmagnetic
Nonmagnetic
Tether Capable
Not Tether Capable
Nonsparking
No
Insulated / Uninsulated
Insulated
Screwdriver and Nut Driver Grouping
Nut Drivers
ESD Safe
No
Nut Driver Handle Design
Tee
Nut Driver Handle Material
Plastic
Standards
ASTM, CSA, EN/IEC NFPA70E, VDE
Item
Hollow Round Shank Nut Driver
Nut Holding
No
Nut Driver Handle Color
Red
Insulated
Yes
Nut Driver Shank Material
Alloy Steel
Tether Style
Not Tether Capable
Grip Style
Molded
Shank Material
Alloy Steel
Handle Color
Red
Shank Shape
Round
Non-Sparking
No
Magnetized Tip
No
Ratcheting
No
Fastener Holding
No
Non-Magnetic
Yes
Handle Shape
T-Handle
Container Type
Bag
Measurement Type
Metric
Tether Ready
No
Shank Finish
Unfinished
Replaceable Shank
No
Handle Material
Plastic
Bolt Clearance
5/16 in
Corrosion Resistant
Yes
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe

Description

When you need to loosen or tighten a screw, this WIHA TOOLS 10.0mm Hex Nut Driver is the tool for the job. The red handle provides a firm grip while you work. This nut driver has an overall length of 10 1/4 in., and a hex size of 10 mm. The hex nut driver has a solid round shank style and molded handle design with a tee shape. Its tip size is 10 mm, making it compatible with various screws and bolts. When it comes to precision work, this WIHA TOOLS Metric Nut Driver is your go-to tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.