Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, Metric, 17.0mm Hex Size

  • Mfr # 33641

  • Zoro # G9682657


product price: $42.89
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
10 1/4 in
Nut Driver Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33641
Zoro #
G9682657
UPC #
084705336411
Country of Origin
Poland

Dimensions

Overall Length
10 1/4 in
Nut Driver Shank Length
9 1/16 in
Nut Driver Hex Size
17 mm
Nut Driver Overall Length
10 5/16 in
Shank Diameter
7/16 in
Hex Size
17 mm
Tip Size
17 mm
For Fastener Size
17 mm
Shank Length
230 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Nut Driver Handle Material
Plastic
Item
Hollow Round Shank Nut Driver
Nut Driver Handle Design
Tee
Standards
ASTM, CSA, EN/IEC NFPA70E, VDE
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Material
Alloy Steel
Nonsparking
No
Insulated / Uninsulated
Insulated
Nut Holding
No
Nut Driver Handle Color
Red
Tether Capable
Not Tether Capable
Insulated
Yes
Nut Driver Shank Style
Solid Round
ESD Safe
No
Magnetic/Nonmagnetic
Nonmagnetic
Tether Style
Not Tether Capable
Shank Shape
Round
Non-Sparking
No
Measurement Type
Metric
Shank Finish
Unfinished
Ratcheting
No
Corrosion Resistant
Yes
Container Type
Bag
Handle Color
Red
Handle Shape
T-Handle
Magnetized Tip
No
Tether Ready
No
Non-Magnetic
Yes
Fastener Holding
No
Grip Style
Molded
Replaceable Shank
No
Handle Material
Plastic
Shank Material
Alloy Steel
Bolt Clearance
5/16 in
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included

Description

Hollow Round Shank Nut Driver, Tip Size 17 mm, Bolt Clearance 5/16 in, Shank Length 230 mm, Molded, Metric, Hollow Round, Fastener Holding No, For Fastener Size 17 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.