Zoro Homepage

Nut Driver Set, 11 Pieces, SAE, Solid, Ins

  • Mfr # 32296

  • Zoro # G4617697


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32296
Zoro #
G4617697
UPC #
084705322964
Country of Origin
Germany

Dimensions

Nut Driver Shank Length
5 in
Nut Driver Hex Size
5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
Nut Driver Overall Length
9-19/64 in to 9-19/32 in
Tip Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in
Shank Length
5 in
Container Height
3 7/16 in
Container Width
6 13/16 in
Hex Size
5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
For Fastener Size
5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
Container Length
11 5/16 in
Range of Lengths
11 3/8 in

Details

Item
Nut Driver Set
Number of Pieces
11
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Style
Solid Round
Includes
(11) Nut Drivers: 5/32", 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8"
Insulated
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Nut Holding
No
Shank Shape
Round
Standards
ASTM F1505, CSA, DIN 7437, EN/IEC 60900, GS Tested, NFPA70E, VDE, VDE 0682/part201
Nut Driver Handle Color
Orange/Yellow
Nut Driver Shank Material
CVM Steel
ESD Safe
No
Insulated / Uninsulated
Insulated
Nut Driver Handle Material
Multi-Component
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Handle Type
Ergonomic
Handle Material
Multicomponent
Tether Style
Tether Capable
Voltage Rating
1000V AC
Handle Shape
Straight
Non-Sparking
No
Non-Magnetic
Yes
Magnetized Tip
No
Grip Style
Cushion
Corrosion Resistant
Yes
Ratcheting
No
Container Type
Box
Bolt Clearance
5/16 in
Shank Material
Chrome Vanadium Molybdenum Steel
Handle Color
Orange, Yellow
Replaceable Shank
No
Tether Ready
No
Fastener Holding
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated

Description

Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, Bolt Clearance 5/16 in, Shank Length 5 in, Cushion, SAE, Solid Shank, Fastener Holding No, For Fastener Size 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.