Zoro Homepage

Nut Driver Set, 5 Pieces, SAE, Solid, Ins

  • Mfr # 32292

  • Zoro # G1705654


product price: $59.49
/ea

Key Features

Number of Pieces
5
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32292
Zoro #
G1705654
UPC #
084705322926
Country of Origin
Germany

Dimensions

Nut Driver Shank Length
5 in
Nut Driver Overall Length
9-19/64 in to 9-19/32 in
Nut Driver Hex Size
7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Shank Length
5 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/32 in
Container Height
1 in
Range of Lengths
11 3/8 in
Hex Size
7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
For Fastener Size
7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Container Width
8 1/2 in
Container Length
12 in

Details

Item
Nut Driver Set
Number of Pieces
5
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Style
Solid Round
Includes
(5) Nut Drivers: 7/32", 1/4", 5/16", 3/8", 1/2"
ESD Safe
No
Standards
ASTM, CSA & OSHA, DIN, EN/IEC, GS Tested, NFPA, VDE
Insulated
Yes
Nut Driver Handle Material
Multi-Component
Shank Shape
Round
Tether Capable
Tether Ready
Nut Driver Handle Color
Red/Yellow
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Material
CVM Steel
Nut Holding
No
Insulated / Uninsulated
Insulated
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Handle Material
Multicomponent
Handle Type
Ergonomic
Tether Style
Tether Ready
Voltage Rating
1000V AC
Corrosion Resistant
Yes
Fastener Holding
No
Magnetized Tip
No
Shank Material
Chrome Vanadium Molybdenum Steel
Non-Sparking
No
Bolt Clearance
5/16 in
Tether Ready
No
Non-Magnetic
Yes
Ratcheting
No
Container Type
Box
Handle Color
Red, Yellow
Grip Style
Cushion
Replaceable Shank
No
Handle Shape
Straight
Products By Industry
Electrical
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included

Description

This WIHA TOOLS 32292 Nut Driver Set comes with 5 pieces of solid round shank nut drivers. These are SAE nut drivers, which have hex sizes of 7/32 in., 1/4 in., 5/16 in., 3/8 in. and 1/2 in. The set includes 5 pieces that each have a hex size of 7/32", 1/4", 5/16", 3/8" and 1/2". They are made of sturdy material, making them ideal for tough jobs. Each nut driver has a red or yellow handle for easy identification. They are designed to fit into tight spaces where you need control when fastening or loosening screws. WIHA TOOLS' 32292 Nut Driver Set is the ideal choice for professionals who work on challenging projects every day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.