Zoro Homepage

Nut Driver Set, 7 pcs., SAE, Insulated

  • Mfr # 32294

  • Zoro # G9184896


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32294
Zoro #
G9184896
UPC #
084705322940
Country of Origin
Germany

Dimensions

Nut Driver Hex Size
3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Nut Driver Shank Length
5 in
Nut Driver Overall Length
9-19/64 in to 9-19/32 in
Tip Size
1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in
Shank Length
5 in
Container Height
3 7/16 in
For Fastener Size
3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Hex Size
3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Container Length
11 5/16 in
Range of Lengths
11 3/8 in
Container Width
6 13/16 in

Details

Item
Nut Driver Set
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Style
Solid Round
Includes
(7) Nut Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"
Nut Driver Handle Material
Multi-Component
Nut Holding
No
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Standards
ASTM F1505, CSA, DIN 7437, EN/IEC 60900, GS Tested, NFPA70E, VDE, VDE 0682/part201
Tether Capable
Not Tether Capable
Nut Driver Handle Color
Red/Yellow
Magnetic/Nonmagnetic
Nonmagnetic
Shank Shape
Round
Insulated
Yes
Insulated / Uninsulated
Insulated
ESD Safe
No
Nut Driver Shank Material
CVM Steel
Handle Type
Ergonomic
Handle Material
Multicomponent
Tether Style
Not Tether Capable
Handle Color
Red, Yellow
Corrosion Resistant
Yes
Shank Material
Chrome Vanadium Molybdenum Steel
Bolt Clearance
5/16 in
Container Type
Box
Voltage Rating
1000V AC
Replaceable Shank
No
Fastener Holding
No
Magnetized Tip
No
Non-Sparking
No
Tether Ready
No
Ratcheting
No
Handle Shape
Straight
Non-Magnetic
Yes
Grip Style
Cushion
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Nut Driver Set, Tip Size 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, Bolt Clearance 5/16 in, Shank Length 5 in, Cushion, SAE, Solid Shank, Fastener Holding No, For Fastener Size 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.