Zoro Homepage

Nut Driver Set, 7 Pieces, Metric, Solid, Ins

  • Mfr # 32293

  • Zoro # G4563657


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32293
Zoro #
G4563657
UPC #
084705322933
Country of Origin
Germany

Dimensions

Nut Driver Shank Length
5 in
Nut Driver Overall Length
9-19/64 in to 9-19/32 in
Nut Driver Hex Size
13 mm, 5, 5 1/2, 6, 7, 8, 10
Tip Size
10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm
Shank Length
5 in
Container Width
6 13/16 in
For Fastener Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
Hex Size
5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
Range of Lengths
11 3/8 in
Container Height
3 7/16 in
Container Length
11 5/16 in

Details

Item
Nut Driver Set
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic
Nut Driver Shank Style
Solid Round
Includes
(7) Nut Drivers: 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm
Nut Holding
No
Nut Driver Handle Material
Multi-Component
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Nut Driver Shank Material
CVM Steel
Magnetic/Nonmagnetic
Nonmagnetic
Shank Shape
Round
Nut Driver Handle Color
Orange/Yellow
ESD Safe
No
Tether Capable
Tether Capable
Insulated
Yes
Standards
ASTM F1505, CSA, DIN 7437, EN/IEC 60900, GS Tested, NFPA70E, VDE, VDE 0682/part201
Insulated / Uninsulated
Insulated
Handle Material
Multicomponent
Handle Type
Ergonomic
Tether Style
Tether Capable
Voltage Rating
1000V AC
Magnetized Tip
No
Bolt Clearance
5/16 in
Container Type
Box
Tether Ready
No
Ratcheting
No
Non-Sparking
No
Handle Shape
Straight
Replaceable Shank
No
Shank Material
Chrome Vanadium Molybdenum Steel
Corrosion Resistant
Yes
Grip Style
Cushion
Handle Color
Orange, Yellow
Fastener Holding
No
Non-Magnetic
Yes
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included

Description

This WIHA TOOLS 32293 Nut Driver Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It comes with 7 pieces, which are hex size 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm and 13 mm in size. The nut driver hex size ranges from 13mm to 5 1/2mm to 6mm to 7mm to 8mm to 10mm and 13mm. This metric nut driver set includes screwdriver and nut drivers that are grouped together for your convenience. Their orange or yellow colored handles provide better grip even in wet conditions. These solid round shank nut drivers come complete with an insulated handle for added safety when working with live electrical equipment such as household appliances and power tools. With this WIHA TOOLS 32293 Nut Driver Set, you will have all the necessary tools for tackling a variety of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.