Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34193
Zoro #
G3393896
UPC #
084705341934
Country of Origin
Germany
Dimensions
Nut Driver Overall Length
9-1/8 in to 9-11/16 in
Nut Driver Hex Size
3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Nut Driver Shank Length
5 in
Details
SAE or Metric
SAE
Insulated / Uninsulated
Uninsulated
Number of Pieces
7
Nut Driver Shank Style
Solid Round
Nut Driver Handle Design
Ergonomic
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Material
Multi-Component
Nut Holding
No
Nut Driver Shank Material
CVM Steel
Nut Driver Handle Color
Black/Red
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Nut Driver Set
Tether Style
Tether Capable
Description
Nut Driver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.