Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NutDriver, 2mm, Metric, 60mm, EditColumnText

  • Mfr # 27781

  • Zoro # G416424107


product price: $13.69
/ea

Key Features

Shank Material
Steel
Number of Pieces
10
Overall Length
60 mm
Standards
IEC 61340-5-1
Corrosion-Resistance
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27781
Zoro #
G416424107
UPC #
084705277813
Country of Origin
Poland

Dimensions

Overall Length
60 mm
Hex Size
2 mm

Details

Shank Material
Steel
Item
Nut Driver
Number of Pieces
10
Standards
IEC 61340-5-1
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Tapered
ESD Safety
ESD Safe
Measurement Type
Metric
Grip Style
Cushion

Description

Nut Driver, Cushion, Metric, Precision

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.