Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NutDriver, 8mm, Metric, 150mm

  • Mfr # 37239

  • Zoro # G516315466


product price: $26.39
/ea

Key Features

Shank Length
5 7/8 in
Shank Material
Steel
Overall Length
150 mm
Number of Pieces
3
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37239
Zoro #
G516315466
UPC #
084705372396
Country of Origin
Germany

Dimensions

Shank Length
5 7/8 in
Overall Length
150 mm
Hex Size
8 mm

Details

Shank Material
Steel
Item
Nut Driver
Number of Pieces
3
Measurement Type
Metric
Voltage Rating
1,000V
Grip Style
Cushion

Description

Nut Driver, Shank Length 5 7/8 in, Cushion, Metric, Flexible Shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.